Shop All Decorative Rugs
Pasargad
Pasargad PRC-5365 10X14 10 x 14 ft. Chelsea Design Machine Made & Power Loom Rug; Ivory
Mfr # PRC-5365 10X14
Zoro # G203742254
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad
- MFR # PRC-5365 10X14
- Zoro # G203742254
- UPC # 712195754087
- Country of Origin China
- Category Decorative Rugs
Description
Pasargad Home presents our brand new Chelsea Collection. Designed by our very own designers and made in Turkey. Bring luxurious and vibrant colors into your home today.
Features- Chelsea Rug
- Decorative Rug
- 100% Polypropyle Rug
- Machine-Made Rug
- Area Rug
- Material: Polypropyle
- Color: Ivory
- Size: 10 x 14 ft.
- Weight: 67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELOVED Wreath Hanger White (BE141769)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- PASARGAD 5 ft. 6 in. x 8 ft. 4 in. Persian Tabriz Hand-Knotted Silk & Wool Rug (032055)
- MADISON INDUSTRIES Madison Industries FLO-20X90-SA 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug - Sand (FLO-20X90-SA)
- GLITZY RUGS 2 ft. 6 in. x 12 ft. Hand Knotted Gabbeh Silk Runner RugGold (UBSLS0111L0012G33)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-810)
- SAFAVIEH Vintage Persian 9 ft. x 11 ft. 7 in. Rectangle Area Rug Grey & Blue (VTP472F-9)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug, Charcoal - 5 ft. 9 in. (AWSR4034-59RD)
- Pasargad Decorative Rugs