Shop All Accent Chairs
Pasargad Home
Pasargad Home PZW-993 Sienna Collection Modern Swivel Chair; Grey
Mfr # PZW-993
Zoro # G004010040
original price:
$902.99
6% off
new price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # PZW-993
- Zoro # G004010040
- UPC # 614608643868
- Country of Origin China
- Category Accent Chairs
Description
Our Sienna armchair is sure to add unique style to any room. This transitional, swivel chair is whimsical yet sophisticated. Founded atop a swivel iron base and a solid wood frame this chair is as durable as it is fashionable. The rounded seat and soft fabric provide for a comfortable seat. The smooth silhouette on this chair makes it aesthetically provoking.
Specifications- Color: Grey
- Collection: Sienna
- Dimensions: 32.7" x 33.1" x 27.6"
- Weight: 66.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 6 Shelves (PL156ES)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Walnut Top, Black Frame (SDG48A)
- ALEXANDER TARON Alexander Taron REGPEND Engstler Pendulum for Wind - Up Small Clocks (REGPEND)
- FUN FURNISHINGS Lime Green Micro Suede Chair Sleeper (20205)
- MADISON PARK Madison Park FPF18-0219 Oxford Mid-Century Accent Chair - Orange (FPF18-0219)
- MANHATTAN COMFORT Maintenon Leatherette Accent Chair in Black with Nature Feet , Set of 2 (2-ACCA03-NA)
- MANHATTAN COMFORT Curl Swivel Accent Chair in Yellow and Polished Chrome (AC040-YL)
- OFFICESOURCE Tribeca Collection Tribeca Club Chair (9681AGT)
- MANHATTAN COMFORT Vector Sofa and Armchair Set of 2 in Ocean Blue and Gold (2-SS548-OB)
- LESRO Lenox Steel Hip Chair Metal Frame, Bronze, RF Blueberry Upholstery (LS1161)
- Pasargad Home Accent Chairs