Shop All Decorative Rugs
Pasargad Home
Pasargad Home PY-01 6x6 6 x 6 ft. Ponta Collection Handmade Indoor & Outdoor Area Rug
Mfr # PY-01 6x6
Zoro # G503742350
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # PY-01 6x6
- Zoro # G503742350
- UPC # 614608648627
- Country of Origin China
- Category Decorative Rugs
Description
Introducing the Lagos collection, a stunning new collection of braided rugs. The vivid colors and geometric patterns of these fabulous rugs will enhance any room or outdoor space they are placed in.
Specifications- Size: 6 ft. x 6 ft.
- Construction: Handmade
- Material: Polyester
- Collection: Ponta
- Weight: 24.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Steel, Unpadded, PK4 (203)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N706)
- KENNEY MFG Lightweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61433V1)
- PASARGAD HOME 8 ft. 1 in. x 10 ft. 1 in. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-248 8X10)
- PASARGAD HOME 8 x 10 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8010 8x10)
- PASARGAD HOME 9 x 12 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8145 9x12)
- PASARGAD HOME 8 ft. 11 in. x 12 ft. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-180 9X12)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- LIVABLISS Mystique M-348 Handmade Area Rug (M348-811)
- Pasargad Home Decorative Rugs