Shop All Ottomans
Pasargad Home
Pasargad Home PPF-167-1 Grand Canyon Cotton Pouf - Gold Foiled - 17.75 x 17.75 x 17.75 in.
Mfr # PPF-167-1
Zoro # G503896077
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # PPF-167-1
- Zoro # G503896077
- UPC # 712195767537
- Country of Origin China
- Category Ottomans
Description
Pasargads majestic Grand Canyon collection features stunning poufs, pillows and baskets. Accentuate your room with one of these functional and stylish pieces showcasing metallic and earth tones. This collection is easily integrated into any room design and will instantly add a touch of glamour to your living space.
This stylish pouf features a geometric design with hand-made embroidery creating a 3-D effect. The gold foil background is sure to liven up any room.
Specifications- Color: Gold
- Material: Cotton
- Dimension: 17.75" x 17.75" x 17.75"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- AMERICAN FURNITURE CLASSICS Sedona Sleeper Sofa (9905-90)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- BAXTON STUDIO Fera Gray Upholstered Storage Ottoman (154-9274)
- LUMISOURCE Fringe Ottoman (OT-FRINGE VCR)
- ELK HOME Axel Ottoman (S0035-10188)
- MANHATTAN COMFORT Geta Ottoman in Charcoal and Antique Walnut (OT001-CC)
- FABULAXE Velvet Storage Ottoman Stool Box with Abstract Golden Legs - Decorative Sitting Bench, Red Small (QI003939.RD)
- LESRO Siena Lounge Reception 1 Seat Bench, Walnut, RF Blueberry Upholstery (SN1001)
- FABULAXE Modern Tufted Velvet Mushroom Shape Storage Ottoman Storage Stool Trunk, Red (QI004182.RD)
- Pasargad Home Ottomans