Shop All Ottomans
Pasargad Home
Pasargad Home PPF-064-1SIL Grand Canyon Cotton Pouf - Silver Foiled - 17.75 x 17.75 x 17.75 in.
Mfr # PPF-064-1SIL
Zoro # G003895778
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # PPF-064-1SIL
- Zoro # G003895778
- UPC # 712195767513
- Country of Origin China
- Category Ottomans
Description
Pasargads majestic Grand Canyon collection features stunning poufs, pillows and baskets. Accentuate your room with one of these functional and stylish pieces showcasing metallic and earth tones. This collection is easily integrated into any room design and will instantly add a touch of glamour to your living space.
This gorgeous silver geometric design pouf is composed of 100% cotton. The hand tufted and hand foiled design on the pouf creates a 3-D shag effect creating a stunning visual. This pouf is sure to stand out in any room.
Specifications- Color: Silver
- Material: Cotton
- Dimension: 17.75" x 17.75" x 17.75"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, King Size, 7.5" H, Black (J75MB66 BC)
- FLASH FURNITURE Starter Study Carrel, Oak (MT-M6201-OAK-GG)
- CORRELL Round Adjustable Height Activity Kids School Table, 42" X 42" X 19" to 29", Gray Granite (A42-RND-15)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- ORE INTERNATIONAL 10 H in. Cherry Foot Stool With Storage (H-51 CH)
- BAXTON STUDIO Brette Blue Upholstered Brown Wood Storage Bench Ottoman (155-9108)
- BAXTON STUDIO Manchester Black Ottoman (105-5398)
- REGENCY Jacob 15" Square Ottoman- Naval Blue (N6215NB)
- CONVENIENCE CONCEPTS Comfort Round Accent Storage Ottoman in Blue (HI622711)
- FABULAXE Square Fabric Storage Ottoman with Black Metal Frame, Yellow (QI003941.YL)
- BAXTON STUDIO Brette Beige Upholstered Brown Wood Storage Bench Ottoman (155-9106)
- Pasargad Home Ottomans