Pasargad Home PCH-132-1 17.75 x 17.75 in. Grand Canyon Metallic Foil Print Pillow - Silver
Mfr # PCH-132-1
Zoro # G103871139
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # PCH-132-1
- Zoro # G103871139
- UPC # 712195767483
- Country of Origin China
- Category Pillows
Description
Pasargads majestic Grand Canyon collection features stunning poufs, pillows and baskets. Accentuate your room with one of these functional and stylish pieces showcasing metallic and earth tones. This collection is easily integrated into any room design and will instantly add a touch of glamour to your living space.
This eye-catching 100% cotton and foil print pillow features a beautiful tufted design. The tufted geometric design gives a unique 3-D texture to the pillow and elevates the unique design. The neutral silver background allows you to easily incorporate this pillow into any room setting.
Specifications- Color: Silver
- Material: Cotton
- Size: 17.75" x 17.75"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BK)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLBLM1 18 x 18 in. 100 HR Blossom 1 LA Pillow (SLBLM1)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- SUPERIOR 300 Standard Pillow Cases- Modal Solid - White (MO300SDPC SLWH)
- Pasargad Home Pillows