Shop All Pillows
Pasargad Home
Pasargad Home ik20 16X24 16 x 24 in. Velvet Ikat Pillow; Blue
Mfr # ik20 16X24
Zoro # G103750731
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # ik20 16X24
- Zoro # G103750731
- UPC # 614608643288
- Country of Origin China
- Category Pillows
Description
Bring the world to your sofa with this pillow. The perfect addition to any couch, bed, or chair, this plush pillow is expertly crafted from fine velvet for a soft and luxurious feel. Made in Turkey, this velvet cushion features a bold, ikat-inspired motif in a range of hues and Linen back.
Specifications- Color: Blue
- Size: 16 x 24 in.
- Materials: Velvet
- Fill Type: Polyester
- Country of Origin: Turkey
- Dimension: 24.0 In. x 16.0 In. x 3.0 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- AVE 6 BlackArm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V18)
- CAROLINES TREASURES Carolines Treasures BB2512PW1216 Christmas Presents Between Friends Beagle Tricolor Canvas Fabric Decorative Pillow (BB2512PW1216)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- JENSENDISTRIBUTIONSERVICES Cows & Sheep in the Snow Fabric Decorative Pillow (MI2557151)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- NATICO ORIGINALS Microbead Travel Neck Pillow Black (60252BK)
- Pasargad Home Pillows