Shop All Pillows
Pasargad Home
Pasargad Home ik19 16x24 16 x 24 in. Velvet Ikat Pillow; Navy
Mfr # ik19 16x24
Zoro # G003750749
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pasargad Home
- MFR # ik19 16x24
- Zoro # G003750749
- UPC # 614608643271
- Country of Origin China
- Category Pillows
Description
Bring the world to your sofa with this pillow. The perfect addition to any couch, bed, or chair, this plush pillow is expertly crafted from fine velvet for a soft and luxurious feel. Made in Turkey, this velvet cushion features a bold, ikat-inspired motif in a range of hues and Linen back.
Specifications- Color: Navy
- Size: 16 x 24 in.
- Fill Type: Foam
- Materials: Velvet
- Style: Contemporary
- Country of Origin: Turkey
- Dimension: 24.0 In. x 16.0 In. x 3.0 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- BLUM Spacer for Thin Drawer Fronts 1/2in and 15/32in for Movento Locking Devices (T59.K010M)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- DEERLUX 16 Boho Handwoven Cotton Throw Pillow with Tassels, Beige (QI003921.K)
- BASICS Pillow, 30 in. L, Queen, 25 oz., PK10 (5013811)
- Pasargad Home Pillows