2 HP Pro at Home Pet Grooming Force Dryer & Vacuum; Green
Mfr # PA145388
Zoro # G703970621
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partyanimal
- MFR # PA145388
- Zoro # G703970621
- UPC # 654204769135
- Country of Origin China
- Category Pet Grooming & Health
Description
The XPOWER Pro at Home Pet Dryer is your key to saving time and money by getting professional grooming results at home. Featuring 5X the power and air volume of human hair dryers, it can efficiently dry small to medium breeds. Safer for your pet’s coat and skin than a standard hair dryer, this pet dryer will not produce harmful hot air. Featuring a powerful, lightweight, energy efficient 2 HP motor with 2 speed switch, you have the flexibility to dry your pets with ease. With 4 included nozzle accessories, the multi-functions as a vacuum for picking up loose pet hair as well as other household tasks like cleaning your car’s interior, dusting hard to reach spaces, and drying a variety of surfaces. Built to last, the XPOWER pet dryer features the same durable housing as our commercial line of pet dryers.
Specifications- Color: Green
- Motor: 2 HP
- Cord Length: 10 ft.
- Dimension: 6" H x 9" W x 13" L
- Weight: 7.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 17-7/8" for Excel, Hustler, Dixie Chopper (790-206)
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Decapping Roller Dia 2-3/4 Inch, Width 2-1/2 Inch, OAL 9 Inch (GLUROLL)
- LITTLE GIANT Duraflex Rubber Flat Back Bucket (DF18FB)
- ZORO SELECT 4.8 qt Personal Cooler, 10-1/8 in L x 7-7/8 in W, Red/White, Plastic (4AAP8)
- PARTYANIMAL Faucet Waterers - One Size (PA921935)
- XPOWER Xpower WMK-2 Professional Pet Grooming Force Air Dryer Wall Mount Kit; Blue (B-WMK-2)
- FLOORTEX 19" x 24" Anti-Microbial Pet Mat, PK2 (FPPET4861EV2)
- STERILITE CORPORATION Sterilite 14978006 6 qt Clear Latching Tote Storage Box White Lid & Blue Latches (14978006)
- WAHL CLIPPER Wahl Clipper 3310 4 oz. Wahl Blade Oil; Extends Blade Life (156045)
- PARKER MCCRORY Parker Mccrory SE5 Super Energizer Fencer (SE5)
- PET NATURALS Vetri Science Glyco Flex Plus for Dogs - 30 lbs, 60PK (090092E.060)
- Partyanimal Pet Grooming & Health