Shop All Pet Toys
Partyanimal
08849 Sheep Plush Dog Toy
Mfr # PA152730
Zoro # G903774227
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partyanimal
- MFR # PA152730
- Zoro # G903774227
- UPC # 654204806618
- Country of Origin China
- Category Pet Toys
Description
Features
- Sheep Plush Dog Toy
- Size: 6"
- Fleece sheep
- Bulk with hang tag
- Dimension: 5.5" H x 5" W x 7" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Ezgo / Cushman / Textron 651698G01 (Ezgo / Cushman / Textron 651698g01)
- ZEP GAL Pet Carpet Shampoo (ZUPPC128)
- THRIFCO PLUMBING 20533 Display Mender Hose Repair (8430412)
- GARDENISED Rustic Wooden Whiskey Barrel Planter with Durable Medal Handles and Drainage Hole - Small (QI003236.S)
- PARTYANIMAL 2.5 in. dia. Squeaker Ball, Small (PA11299)
- SPEECO SpeeCo S16110510 T-Post Pounder, 18.5 lb Weight Capacity, 24 in L, Metal (S16110510)
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- PET ADOBE 3-tier 31-inch Cat Tree Multilevel Tower with Scratching Posts, Bed and Toys for Cats/Kittens (133869QGI)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- SCOOCHIE PET PRODUCTS Scoochie Pet Products 207 Little Scoochinos Puppy Tennis Balls - 4 Pack (207)
- WARMIES STUFFED ANIMAL ELEPHILIPSANT PLUSH (CPJ-ELE-1)
- Partyanimal Pet Toys