Shop All Printer & Scanner Parts
Partners Brand
Zebra Thermal Transfer Ribbons, Wax/Resin, 3.50" x 1476', Black, 24/Case
Mfr # THT162
Zoro # G5041745
product price: $964.99
/pk 24, $40.21/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smudge Resistant
- Product Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THT162
- Zoro # G5041745
- UPC # 841436075558
- Country of Origin China
- Category Printer & Scanner Parts
Details
Item | ZebraThermWaxResinRbbn,3.54"x1476ft.PK24 |
Features | Smudge Resistant |
Product Type | Ribbon |
Description
ZebraThermWaxResinRbbn,3.54 In.x1476ft.PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 500 CLR 72MMX100M IPG-IPG 24 (N8218)
- SAFCO Closed Base for 4998TSR, Tropic Sand (4999TSR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- LEXMARK Ms82X Svc Fuser Belt Sy Fuser Asm - 115V (41X1115)
- PRINTRONIX Text Ribbon, PK6 (107675001)
- EPSON ERC38BR Ribbon, Black/Red (ERC38BR)
- OKI DATA Black Ribbon 2M Characters (52104001)
- DATAPRODUCTS Ink Ribbon for Printers, Nylon, Black (R6010)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- Partners Brand Printer & Scanner Parts