Shop All Platform Trucks
Partners Brand
Wood Platform Truck, 36" x 72", Natural Wood, 1/Each
Mfr # WD3672
Zoro # G4962837
product price: $1,431.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Overall Length 72"
- Overall Width 36"
- Color Natural Wood
- Deck Material Metal/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WD3672
- Zoro # G4962837
- UPC # 841436064446
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Length | 72" |
Overall Width | 36" |
Details
Color | Natural Wood |
Item | Wood Platform Truck,36"x72" |
Deck Material | Metal/Wood |
Description
Wood Platform Truck,36 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1602DFX10)
- METALTECH Scaffold Caster, 7-1/2inLx2-3/4inWx10inH (I-C1CAS5)
- TEREX Winch Handle Assembly (37151GT)
- WESCO Wire Caged Platform Truck (270456)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 72 x 36, 2400 Lb. Capacity (952138)
- CSL Platform Cart, w/8" Casters (2111GY-010)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- ZORO SELECT Standard Platform Truck, 3600 lb. (APT2SH30486PU95)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMC8)
- VESTIL Long Deck Cart 2000lb 96 x 30 Poly-On-Steel Casters (LDLT-3096)
- Partners Brand Platform Trucks