Shop All Platform Trucks
Partners Brand
Wood Platform Truck, 30" x 60", Natural Wood, 1/Each
Mfr # WD3060
Zoro # G4962846
product price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60"
- Overall Width 30"
- Color Natural Wood
- Deck Material Metal/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WD3060
- Zoro # G4962846
- UPC # 841436064378
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Length | 60" |
Overall Width | 30" |
Details
Color | Natural Wood |
Item | Wood Platform Truck,30"x60" |
Deck Material | Metal/Wood |
Description
Wood Platform Truck,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Truck Dockplate, 6600 lb., 72 x 60 (SEH-7260)
- RONSTAN INTERNATIONAL F15 Puller, Small, 2-3/16" Line (RFSPLICE-F15)
- VESTIL Hand Chain Hoist (HCH-1-10)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- GLOBAL INDUSTRIAL Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 6 Mold-On Rubber Wheels (241682)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- JAMCO Platform Truck, 1200 lb., SS, 48 in x 24 in (XP248N800)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 36 x 24, 1000 Lb. Capacity (952105)
- WESCO Wesco 273606 24 in. W x 30 in. H x 48 in. D Thrifty Plate Aluminum Tread Light Duty Platform Truck (273606)
- WESCO Power Drive Platform Truck, Overall Length: 36" (272413)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 30 x 48 (SSPT-3048)
- Partners Brand Platform Trucks