Shop All Platform Trucks
Partners Brand
Wood Platform Truck, 24" x 48", Natural Wood, 1/Each
Mfr # WD2448
Zoro # G4962855
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48"
- Overall Width 24"
- Color Natural Wood
- Deck Material Metal/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WD2448
- Zoro # G4962855
- UPC # 841436064361
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Length | 48" |
Overall Width | 24" |
Details
Color | Natural Wood |
Item | Wood Platform Truck,24"x48" |
Deck Material | Metal/Wood |
Description
Wood Platform Truck,24 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB HOOK, UPC, 8428400 (8428400)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ1)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (55ET48)
- APEX 40.6 in. H X 21.7 in. W X 24.4 in. L Gray Collapsible Shopping Cart (SC9023)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK2448T1-Q-G)
- LITTLE GIANT Cylinder Truck, 1 Cylinder, 800 lb. (TW4210P)
- WESCO Power Drive Platform Truck, Overall Length: 48" (272415)
- LITTLE GIANT Platform Truck, 60x36, Rubber Wheels (NBB-3660-6MR)
- DAYTON Standard Platform Truck, 2000 lb., 60 In L (13X475)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- Partners Brand Platform & Panel Trucks