Shop All Shipping Tags
Partners Brand
WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000
Mfr # G30053
Zoro # G4964541
product price: $71.39
/pk 1000, $0.07/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 10 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G30053
- Zoro # G4964541
- UPC # 743806116956
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | WiredShpngTag,10 Pt,4-3/4"x2-3/8",PK1000 |
Color | Manila |
Material | 10 Point Cardstock |
Description
WiredShpngTag,10 Pt,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Green, 500/Roll (DL632D)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- BIC Highlighter, Fluorescent Orange, PK12 (BICBL11OE)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Orange, 1000/Case (G11081H)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- Partners Brand Shipping Tags