Shop All Wire Shelf Units
Partners Brand
Wire Shelving Unit with (8) Bins, 5 Shelf, 36" x 18" x 74", Yellow, 1/Each
Mfr # WSBQ270Y
Zoro # G5016168
product price: $1,564.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Number of Shelves 5
- Height 74"
- Total Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WSBQ270Y
- Zoro # G5016168
- UPC # 848109004334
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Number of Shelves | 5 |
Color | Gray/Yellow |
Total Number of Bins | 8 |
Item | Wire Shelving Unit,5 Shelf,36"x18"x74" |
Bin Type | Shelf Bin |
Description
Wire Shelving Unit,5 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS ORBIS Stakpak SO4815-11 Plastic Long Stacking Container 48 x 15 x 10-3/4 Blue (SO4815-11BLUE)
- LEWISBINS Plastic Divider, Black, 11 1/8 in L, Not Applicable W, 6 3/8 in H, 6 PK (DPB10-7 Div)
- PRIME-LINE Shelf Support 5Mm Cd8 (243388)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (5GPK5)
- METRO Qwikslot Shelf, 24"D x 36"W, Chrome (2436QC)
- Partners Brand Wire Shelving