Shop All Wire Shelf Units
Partners Brand
Wire Shelving Unit with (8) Bins, 5 Shelf, 36" x 18" x 74", Red, 1/Each
Mfr # WSBQ270R
Zoro # G5016177
product price: $1,226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,226.99
Free 30-Day Returns
Key Features
- Width 36"
- Number of Shelves 5
- Depth 18"
- Height 74"
- Total Number of Bins 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WSBQ270R
- Zoro # G5016177
- UPC # 848109004358
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Number of Shelves | 5 |
Color | Gray/Red |
Total Number of Bins | 8 |
Item | Wire Shelving Unit,5 Shelf,36"x18"x74" |
Bin Type | Shelf Bin |
Description
Wire Shelving Unit,5 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMZ Storage Tub w/ Rope Handles, 18 Gal, Black (0402GRBK.08)
- KNAPE & VOGT Bracket Shelf 6" Black (180 BLK 6)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-17-S1158)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- NEXEL Chrome Wire Shelving, 72W X 14D x 74H (14727C)
- PRIMELINE TOOLS Wire Shelf End Caps, 5/16 in. Inside Diameter, Vinyl, White (24 Pack) (MP7019)
- Partners Brand Wire Shelving