Shop All Wire Shelf Units
Partners Brand
Wire Shelving Unit with (20) Bins, 6 Shelf, 36" x 18" x 74", Blue, 1/Each
Mfr # WSBQ265B
Zoro # G5016116
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,616.99
Free 30-Day Returns
Key Features
- Width 36"
- Number of Shelves 6
- Depth 18"
- Color Gray/Blue
- Height 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSBQ265B
- Zoro # G5016116
- UPC # 848109004303
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Number of Shelves | 6 |
Color | Gray/Blue |
Total Number of Bins | 20 |
Item | Wire Shelving Unit,6 Shelf,36"x18"x74" |
Bin Type | Shelf Bin |
Description
Wire Shelving Unit,6 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 84 in High Econ Post, Z-line Gray (EUR-84-GRAY)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 20 gal, Unlined, Black (18088BL)
- 80/20 Self Aligning Roll In T-Nut, 1/4-20 (13096)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- GLOBAL EQUIPMENT Nexel® Additional Chrome Catheter Basket, 22"W x 4"L x 4"H (CB24C)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 30W X 18D X 74H (18307EP)
- Partners Brand Wire Shelf Units