Shop All Wire Shelf Units
Partners Brand
Wire Shelving Unit with (15) Bins, 6 Shelf, 36" x 18" x 74", Red, 1/Each
Mfr # WSBQ260R
Zoro # G5016131
product price: $1,654.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,654.99
Free 30-Day Returns
Key Features
- Width 36"
- Number of Shelves 6
- Depth 18"
- Color Gray/Red
- Height 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WSBQ260R
- Zoro # G5016131
- UPC # 848109004273
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Number of Shelves | 6 |
Color | Gray/Red |
Total Number of Bins | 15 |
Item | Wire Shelving Unit,6 Shelf,36"x18"x74" |
Bin Type | Shelf Bin |
Description
Wire Shelving Unit,6 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Gray Plastic Lid (RCSO2422-1 GREY)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue (30138BLUE)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (30234RED)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 18"X36"X54", Black Epoxy (WR54-1836BK)
- NEXEL Black Epoxy, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 63H (14606B5)
- Partners Brand Wire Shelf Units