Shop All Wire Shelf Units
Partners Brand
Wire Shelving Unit with (15) Bins, 6 Shelf, 36" x 18" x 74", Green, 1/Each
Mfr # WSBQ260G
Zoro # G5016140
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,654.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 74"
- Total Number of Bins 15
- Bin Type Shelf Bin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WSBQ260G
- Zoro # G5016140
- UPC # 848109004280
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Unit,6 Shelf,36"x18"x74" |
Total Number of Bins | 15 |
Bin Type | Shelf Bin |
Number of Shelves | 6 |
Color | Gray/Green |
Description
Wire Shelving Unit,6 Shelf,36 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pegboard Hook Assortment Kit, 46 Pc (5TPP0)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel (RXHS-963696MED GR)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- Partners Brand Wire Shelving