Shop All Wire Shelf Units
Partners Brand
Wire Shelving Add-On Unit, 4 Shelf, 72" x 36" x 86", Chrome, 1/Each
Mfr # WS723686A
Zoro # G5016229
product price: $1,050.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Height 86"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS723686A
- Zoro # G5016229
- UPC # 848109004204
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Height | 86" |
Details
Item | Wire Shelving Add-On Unit,72"x36"x86" |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelving Add-On Unit,72 In.x36 In.x86 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 120 In, 2 In NPT (K-2-120)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- 80/20 Base Plate, For 10 Series (2131)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- METRO Wire Shelving Unit, 24"D x 72"W x 86-5/8"H, 4 Shelves, Chrome (86P-4,2472NC-4)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 36"D x 36"W, Silver (3636S)
- Partners Brand Wire Shelf Units