Shop All Wire Shelf Units
Partners Brand
Wire Shelving Add-On Unit, 4 Shelf, 72" x 18" x 74", Chrome, 1/Each
Mfr # WS721874
Zoro # G5016420
product price: $687.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Width 72"
- Depth 18"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS721874
- Zoro # G5016420
- UPC # 848109003429
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 18" |
Height | 74" |
Details
Item | Wire Shelving Add-On Unit,72"x18"x74" |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelving Add-On Unit,72 In.x18 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Black (QUS255BK)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- SENTRY SAFE Chest Safe, 0.36 cu ft, 24 lb (CHW30200)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 12x30in, LdCap 600lb (1230BK)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF33 BCP 3 W ft. x 3 H in. Lozier Wire Bin Front - Pack Of 20 (648404)
- Partners Brand Wire Shelving