Shop All Wire Shelf Units
Partners Brand
Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each
Mfr # WS481854
Zoro # G5016859
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$534.99
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WS481854
- Zoro # G5016859
- UPC # 848109003122
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 54" |
Details
Item | Wire Shelving Add-On Unit,48"x18"x54" |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelving Add-On Unit,48 In.x18 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Plastic Male Bust for Pegboard and Slatwall, PK2 (900518-WHT)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Yellow (30280YELLO)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- METRO Drop Mat, 18"D x 36"W, Chrome (HDM1836NC-4)
- QUANTUM STORAGE SYSTEMS Magnum Bin Wire Units (WR7-532BL)
- NEXEL 5 Tier Wire Shelving Add-On Unit, 48W x 18D x 63H, Green Epoxy Finish (A18486G5)
- Partners Brand Wire Shelving