Shop All Wire Shelf Units
Partners Brand
Wire Shelving Add-On Unit, 4 Shelf, 36" x 24" x 54", Chrome, 1/Each
Mfr # WS362454
Zoro # G5017017
product price: $526.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Width 36"
- Depth 24"
- Height 54"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS362454
- Zoro # G5017017
- UPC # 848109003160
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 24" |
Height | 54" |
Details
Item | Wire Shelving Add-On Unit,36"x24"x54" |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelving Add-On Unit,36 In.x24 In.x54 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTONTEC Steel Bin Rail, 4"h x 30"w, 40 lb cap, Black (BR0429 - B)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 10 7/8 in L, 8 1/4 in W, 5 in H (DG91050CO)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4000)
- R&B WIRE PRODUCTS Rolling Steel Garment Rack, 36" of Hanging Space, Chrome Plated (703)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 54"H, 4 Shelves, Chrome (45VY21)
- QUANTUM STORAGE SYSTEMS Giant Stack Container Wire Shelving Systems (WR5-800RD)
- Partners Brand Wire Shelf Units