Shop All Wire Shelf Units
Partners Brand
Wire Shelving Add-On Unit, 4 Shelf, 36" x 12" x 74", Chrome, 1/Each
Mfr # WS361274
Zoro # G5017139
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 12"
- Height 74"
- Material Steel
- Number of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS361274
- Zoro # G5017139
- UPC # 848109003368
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 12" |
Height | 74" |
Details
Item | Wire Shelving Add-On Unit,36"x12"x74" |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelving Add-On Unit,36 In.x12 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 20 gal, Unlined, Yellow (0587)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx1H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060010-N04S)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- ZORO SELECT Wire Shelving Unit, 36"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE7)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit with Bins (WR6-954BL)
- Partners Brand Wire Shelving