Shop All Wire Shelf Units
Partners Brand
Wire Shelves, 72" x 36", Chrome, 2/Case
Mfr # WS72362PK
Zoro # G5017245
product price: $413.99
/pk 2, $207.00/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72"
- Depth 36"
- Material Carbon Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS72362PK
- Zoro # G5017245
- UPC # 848109005621
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 36" |
Details
Item | Wire Shelves,72"x36",Chrome,PK2 |
Material | Carbon Steel |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelves,72 In.x36 In.,Chrome,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 18"D x 42"W, Chrome (A1842NC)
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Ivory (QSB116IV)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- Partners Brand Wire Shelf Units