Shop All Wire Shelf Units
Partners Brand
Wire Shelves, 4/Case8" x 12", Chrome, 1/Case
Mfr # WS4812
Zoro # G5017236
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 12"
- Material Carbon Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WS4812
- Zoro # G5017236
- UPC # 848109004433
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 12" |
Details
Item | Wire Shelves,8"x12",Chrome |
Material | Carbon Steel |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelves,8 In.x12 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WONDERLINER Con-Tact Grip Premium 4 ft. L X 18 in. W Black Non-Adhesive Shelf Liner (04F-C6U51-06)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- BENCHPRO Upright (UP48GRAY)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome (45VY15)
- Partners Brand Wire Shelving