Shop All Wire Shelf Units
Partners Brand
Wire Shelves, 36" x 18", Chrome, 1/Case
Mfr # WS3618
Zoro # G5017391
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Material Carbon Steel
- Color Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WS3618
- Zoro # G5017391
- UPC # 848109004457
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Details
Item | Wire Shelves,36"x18",Chrome |
Material | Carbon Steel |
Color | Chrome |
Finish | Chrome |
Description
Wire Shelves,36 In.x18 In.,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Cover, T-Slot, Black, for 5JA86, etc. (10AC7751)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 17 7/8 in L, Clear (QSB210CL)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 24" x 74", Chrome, 1/Each (WS482474)
- PARTNERS BRAND Wire Shelving Split Sleeves, Black, 4/Case (WSSLEEVE)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 60" x 36" x 74", Chrome, 1/Each (WS603674A)
- PARTNERS BRAND Wire Shelves, 4/Case8" x 12", Chrome, 1/Case (WS4812)
- PARTNERS BRAND Wire Shelving Add-On Unit, 4 Shelf, 48" x 18" x 54", Chrome, 1/Each (WS481854)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436P)
- QUANTUM STORAGE SYSTEMS Shelf Bin Wire Shelving System (WR12-106IV)
- Partners Brand Wire Shelving