Shop All Wax, Parchment & Butcher Paper
Partners Brand
Waxed Paper Rolls, 36", Kraft, 1/Roll
Mfr # WP3630
Zoro # G4965795
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500'
- Width 36"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WP3630
- Zoro # G4965795
- UPC # 735153049650
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 1500' |
Width | 36" |
Details
Item | Waxed Paper Roll,36" |
Color | Kraft |
Description
Waxed Paper Roll,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FOODS Lawrence Foods Mincemeat Filling #10 Can, PK6 (172006)
- MARSAL PIZZA OVENS Door Handle Kit, Mb42/Burner (71884)
- AMERICAN METALCRAFT 58 oz Scoop (ASC58)
- SOLO Ultra Clear Cups, 12 oz, PET, 1000PK (TP12S)
- PARTNERS BRAND Waxed Paper Rolls, 18", Kraft, 1/Roll (WP1830)
- PARTNERS BRAND Waxed Paper Rolls, 48", Kraft, 1/Roll (WP4830)
- PARTNERS BRAND Waxed Paper Rolls, 12", Kraft, 1/Roll (WP1230)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- HANDY WACKS Handy Wacks 8"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-8N)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- SOUTHWORTH Paper, Parchment, 24#, Ivory Pk (SOUP984CK)
- Partners Brand Wax, Parchment & Butcher Paper