Shop All Wax, Parchment & Butcher Paper
Partners Brand
Waxed Paper Rolls, 18", Kraft, 1/Roll
Mfr # WP1830
Zoro # G4965810
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500'
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WP1830
- Zoro # G4965810
- UPC # 735153049636
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 1500' |
Width | 18" |
Details
Item | Waxed Paper Roll,18" |
Color | Kraft |
Description
Waxed Paper Roll,18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANHANDLERS Handgards Panhandler 34"x25" Full Steam Pan Liner, PK250 (303679981)
- STARBUCKS Frappuccino Coffee, 9.5 oz Bottle, Mocha, PK15 (10313)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- T&S BRASS Seat Washer (001092-45)
- PARTNERS BRAND Waxed Paper Rolls, 48", Kraft, 1/Roll (WP4830)
- PARTNERS BRAND Waxed Paper Rolls, 12", Kraft, 1/Roll (WP1230)
- PARTNERS BRAND Waxed Paper Rolls, 36", Kraft, 1/Roll (WP3630)
- HOFFMASTER Basket Liner or Sandwich Wrap, White, 2000PK (110880)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 18 x 14, White, 10000PK (P247018)
- CUT-RITE PAPER WAX 12""X75' CUTRIT (G30330)
- THE PACKAGING WHOLESALERS Waxed Paper, 36"W x 1500'L, Kraft, 1 Roll (PWP3630)
- Partners Brand Wax, Parchment & Butcher Paper