Shop All Wax, Parchment & Butcher Paper
Partners Brand
Waxed Paper Rolls, 12", Kraft, 1/Roll
Mfr # WP1230
Zoro # G4965829
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500'
- Width 12"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # WP1230
- Zoro # G4965829
- UPC # 848109000190
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 1500' |
Width | 12" |
Details
Item | Waxed Paper Roll,12" |
Color | Kraft |
Description
Waxed Paper Roll,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Roasting Pan Bottom (68367)
- WESTERN PLASTICS Premium Cutterbox Foil 18x1000 Hd (282)
- GOLD MEDAL Door Assembly 2404 Gold (56011)
- COLOMBINA Jumbo Spearmint Balls, 381 oz Bag, 120 Count (10132)
- PARTNERS BRAND Waxed Paper Rolls, 36", Kraft, 1/Roll (WP3630)
- PARTNERS BRAND Waxed Paper Rolls, 18", Kraft, 1/Roll (WP1830)
- PARTNERS BRAND Waxed Paper Rolls, 48", Kraft, 1/Roll (WP4830)
- HOFFMASTER Basket Liner or Sandwich Wrap, White, 2000PK (110880)
- SOUTHWORTH Paper, Parchment, 24#, Gold Pk (SOU994C)
- HANDY WACKS Interfolded Dry Waxed Paper Deli Sheets, 10.75 x 15, 6000PK (EZ15)
- BAGCRAFT EcoCraft Interfolded Dry Wax Bakery Tissue, 8 x 10.75, White, PK10000, 10000PK (P010008)
- Partners Brand Wax, Parchment & Butcher Paper