Shop All Back Braces
Partners Brand
Warehouse Work Belt, Black, 1/Each
Mfr # WB4501
Zoro # G5423960
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon Web
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WB4501
- Zoro # G5423960
- UPC # 841436043427
- Country of Origin United States
- Category Back Braces
Details
Item | Warehouse Work Belt,Blck |
Color | Black |
Material | Nylon Web |
Description
Warehouse Work Belt,Blck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121079 (121079)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (99-1-6200B-XL)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- PARTNERS BRAND Lumbar Pad, Medium, Gray, 1/Each (BSB104M)
- GE Back Support Belt, S, 28"- 36", High Visibility (GR542S)
- MAGID Elastic Back Support Belt, L (BS9000-L)
- CONDOR Back Support, 2XL (1UM63)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- Partners Brand Ergonomics