Shop All Dry Erase Board Accessories
Partners Brand
Warehouse Labels, Magnetic Strips, 4" x 6", 25/Case
Mfr # LH187
Zoro # G2291639
product price: $89.49
/pk 25, $3.58/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnetic Material
- Color White
- Width 6"
- Length 4"
- Accessory Type Magnetic Strips,4x6",Package Quantity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH187
- Zoro # G2291639
- UPC # 848109028873
- Country of Origin Multiple
- Category Dry Erase Board Accessories
Dimensions
Width | 6" |
Length | 4" |
Details
Item | Magnetic Strips,4x6",Package Quantity 25 |
Material | Magnetic Material |
Color | White |
Accessory Type | Magnetic Strips,4x6",Package Quantity 25 |
Description
Magnetic Strips,4x6 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- ICEBERG ENTERPRISE Iceberg Enterprise 16511 Black Stretch-Fabric Table Cover; Polyester & Spandex - 24 x 48 in. (16511)
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- FADELESS Bulletin Board Art Paper Roll, Nature Assortment, 48in x 12ft, PK4 (0057535)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 100', White, 1/Case (LH157)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 4" x 100', White, 1/Case (LH159)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', Yellow, 1/Case (LH139)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- MAGNA VISUAL Magnetic Round Indicators, Green, PK20 (FI-126)
- Partners Brand Dry Erase Board Accessories