Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case
Mfr # LH184
Zoro # G5017446
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 3"
- Material Magnetic Material
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH184
- Zoro # G5017446
- UPC # 848109000978
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 8" |
Length | 3" |
Details
Item | Warehouse LabelMagneticStrips,3"x8",PK25 |
Material | Magnetic Material |
Color | White |
Description
Warehouse LabelMagneticStrips,3 In.x8 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- SCS Label, Black/Yellow, 2in.H x 2in.W, Self-Ad (129LABEL)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- BRADY Banding Tape, White, 1 In. W (91429)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- GLOBAL INDUSTRIAL 3 Black Label Holder, 25 Piece (ABM3-25)
- Partners Brand Safety Labels