Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 3" x 3", White, 25/Case
Mfr # LH181
Zoro # G5017470
product price: $57.49
/pk 25, $2.30/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 3"
- Color White
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH181
- Zoro # G5017470
- UPC # 848109000947
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 3" |
Length | 3" |
Details
Item | Warehouse LabelMagneticStrips,3"x3",PK25 |
Color | White |
Material | Magnetic Material |
Description
Warehouse LabelMagneticStrips,3 In.x3 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- CATERPILLAR CAT Men's Indoor/Outdoor Palm Work Gloves Black L 1 pair (CAT017400L)
- CONDOR VF, Leather Gloves, L, 1VT47, PR (60NM48)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- AIGNER INDEX Label Holder, Magnetic, 2x6, PK25 (MC206)
- Partners Brand Safety Labels