Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 3" x 12", White, 25/Case
Mfr # LH185
Zoro # G5424006
product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color White
- Length 3"
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH185
- Zoro # G5424006
- UPC # 848109000985
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 12" |
Length | 3" |
Details
Item | WarehouseLabelMagneticStrips,3"x12",PK25 |
Color | White |
Material | Magnetic Material |
Description
WarehouseLabelMagneticStrips,3 In.x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL3X000400)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16910)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- Partners Brand Safety Labels