Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case
Mfr # LH177
Zoro # G5017507
product price: $55.19
/pk 25, $2.21/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Material Magnetic Material
- Length 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH177
- Zoro # G5017507
- UPC # 848109000909
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 4" |
Length | 2" |
Details
Item | Warehouse LabelMagneticStrips,2"x4",PK25 |
Material | Magnetic Material |
Color | White |
Description
Warehouse LabelMagneticStrips,2 In.x4 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (740-0472)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- Partners Brand Label Holders