Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case
Mfr # LH180
Zoro # G5424015
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 2"
- Material Magnetic Material
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH180
- Zoro # G5424015
- UPC # 848109000930
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 12" |
Length | 2" |
Details
Item | WarehouseLabelMagneticStrips,2"x12",PK25 |
Material | Magnetic Material |
Color | White |
Description
WarehouseLabelMagneticStrips,2 In.x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 8, PR (S15KGVNVB8)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- HENSCHEL Voyager Breezer Hat, XXL (5220-95 2XL)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- ZORO SELECT Magnetic Roll Stock Holder, 1 In. Width (MX-160)
- Partners Brand Safety Labels