Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 1"x3", White, PK25
Mfr # LH171
Zoro # G5017559
product price: $38.49
/pk 25, $1.54/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Magnetic Material
- Color White
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH171
- Zoro # G5017559
- UPC # 848109000787
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 3" |
Length | 1" |
Details
Item | Warehouse LabelMagneticStrips,1"x3",PK25 |
Material | Magnetic Material |
Color | White |
Description
Warehouse LabelMagneticStrips,1 In.x3 In.,PK25, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 6, 3/4in.Hx21/32in.W, Vinyl (9712-6)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 2XL (70129_290-2XL)
- NEVS Date __ Opened Label 3/4" circle (DFW-0028)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (406R0036BL)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- SUPERSCAN Label Holder, Self Adhesive, 4inx6in, PK50 (APXT46)
- Partners Brand Safety Labels