Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 1" x 8", White, 25/Case
Mfr # LH174
Zoro # G5017525
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 1"
- Color White
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH174
- Zoro # G5017525
- UPC # 848109000879
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 8" |
Length | 1" |
Details
Item | Warehouse LabelMagneticStrips,1"x8",PK25 |
Color | White |
Material | Magnetic Material |
Description
Warehouse LabelMagneticStrips,1 In.x8 In.,PK25, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Safety Poster, 16" H, 12" W (31P-111-02)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/3X-Large) (1258FR-LZ-RD-3XL)
- MILWAUKEE TOOL Front Brim Red Front Brim Hard Hat w/6pt Ratcheting Suspension (USA) - Type 1, Class E (48-73-1128)
- TENACTIV Work Gloves, Nitrile, XL, Black/Gray, PR (S21TXUFN-10)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x6, PK25 (ZSM-46)
- Partners Brand Label Holders