Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case
Mfr # LH172
Zoro # G5017540
product price: $41.15
/pk 25, $1.65/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Color White
- Material Magnetic Material
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH172
- Zoro # G5017540
- UPC # 848109000855
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 4" |
Length | 1" |
Details
Item | Warehouse LabelMagneticStrips,1"x4",PK25 |
Color | White |
Material | Magnetic Material |
Description
Warehouse LabelMagneticStrips,1 In.x4 In.,PK25, Package Quantity 25
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Clear Outer Lens, PK25 (MP771020)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- Partners Brand Label Holders