Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case
Mfr # LH170
Zoro # G5017568
product price: $32.85
/pk 25, $1.31/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Magnetic Material
- Color White
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH170
- Zoro # G5017568
- UPC # 848109000770
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 2" |
Length | 1" |
Details
Item | Warehouse LabelMagneticStrips,1"x2",PK25 |
Material | Magnetic Material |
Color | White |
Description
Warehouse LabelMagneticStrips,1 In.x2 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Butterfly Valve Lockout (BS04R)
- LOCHINVAR NEUTRALIZER 300BTU CN2-300C (100289339)
- AZAR DISPLAYS 17"W x 11"H Hanging Poster Frame (172709)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- AIGNER INDEX Write-On/Wipe Off Magnetic Tag, PK25 (MX104)
- Partners Brand Safety Labels