Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Strips, 1" x 12", White, 25/Case
Mfr # LH175
Zoro # G5424021
product price: $78.29
/pk 25, $3.13/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color White
- Material Magnetic Material
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH175
- Zoro # G5424021
- UPC # 848109000886
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 12" |
Length | 1" |
Details
Item | WarehouseLabelMagneticStrips,1"x12",PK25 |
Color | White |
Material | Magnetic Material |
Description
WarehouseLabelMagneticStrips,1 In.x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. White Plastic Chain (50001-100)
- PORTWEST Hi-Vis T Shirt, L (S478)
- SPILL TECH ENVIRONMENTAL SpillTech 10 Gallon Universal Spill Kit (SPKU-10)
- JJ KELLER Vehicle Placard, Multiple Legends (608TPFD)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- AIGNER INDEX Label Holder, Self Adhesive, 1-1/4x48, PK6 (481256)
- Partners Brand Safety Labels