Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 4" x 50', White, 1/Case
Mfr # LH131
Zoro # G5017577
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 50'
- Color White
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH131
- Zoro # G5017577
- UPC # 848109029085
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 4" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,4"x50ft. |
Color | White |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,4 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Lockout Center, Unfilled, 14" H (KST406)
- BULLARD Fire Helmet, Red, Front Brim (FCRDR)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- AIGNER INDEX Label Holder, Mag, 1x6, Bk/Br, PK25 (MC106)
- Partners Brand Label Holders