Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case
Mfr # LH124
Zoro # G5017586
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 50'
- Color White
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH124
- Zoro # G5017586
- UPC # 841436067775
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 3" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,3"x50ft. |
Color | White |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,3 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- GASCO Gas Regulator, 0.25 Lpm (71-0.25)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1646-HI_12x18 (T1-1646-HI_12x18)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- MASTER MAGNETICS Magnetic Card Holder 1.75Inx50Ft (RE40)
- Partners Brand Label Holders