Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 2" x 50', Yellow, 1/Case
Mfr # LH123
Zoro # G5017629
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Yellow
- Material Magnetic Material
- Length 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH123
- Zoro # G5017629
- UPC # 841436067768
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 2" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,2"x50ft. |
Color | Yellow |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,2 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- BRADY Label, 3/4 in W, White (M6-10-473)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- Partners Brand Safety Labels