Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case
Mfr # LH122
Zoro # G5017638
original price:
$226.35
5% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color White
- Material Magnetic Material
- Length 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH122
- Zoro # G5017638
- UPC # 841436005685
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 2" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,2"x50ft. |
Color | White |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,2 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink (60035PXXL)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- IMPACTO Impact Resistant Gloves, TPR Back, XL, PR (NS29200)
- BAREBONES LIVING Chef Grilling Apron - Stone (CKW-478)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 50', White, 1/Case (LH124)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- CLINEPROD 2 in. Magnetic Side Load Label Holder, Clear (CLI87820)
- Partners Brand Safety Labels