Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 2" x 50', Red, 1/Case
Mfr # LH129
Zoro # G5017601
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Color Red
- Length 50'
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH129
- Zoro # G5017601
- UPC # 848109000800
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 2" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,2"x50ft. |
Color | Red |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,2 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP201 Santoprene Replacement Pump Tubes No.1 (UCCP201)
- 3M Pipe Collar, 4 In., For Plastic Pipe (ULTRA-PPD-4)
- DYMO XTL All-Purpose Vinyl Labels, 2" x 24.6 ft, Black on White (1868755)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- HOL-DEX Label Holder Self Adhesive, 2inx36in, pk6 (362006)
- Partners Brand Label Holders