Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 2" x 50', Orange, 1 /Case
Mfr # LH128
Zoro # G5017610
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 50'
- Color Orange
- Material Magnetic Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LH128
- Zoro # G5017610
- UPC # 848109000794
- Country of Origin Netherlands
- Category Label Holders
Dimensions
Width | 2" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,2"x50ft. |
Color | Orange |
Material | Magnetic Material |
Description
Warehouse Label Magnetic Rolls,2 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12752)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- JUSTRITE Justrite 6 Gallon Oily Waste Can, Red - 09100 (9100)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 4", White, 25/Case (LH182)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- Partners Brand Label Holders