Shop All Label Holders
Partners Brand
Warehouse Labels, Magnetic Rolls, 1" x 50', Yellow, 1/Case
Mfr # LH121
Zoro # G5017671
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Material Magnetic Material
- Length 50'
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LH121
- Zoro # G5017671
- UPC # 841436067744
- Country of Origin Multiple
- Category Label Holders
Dimensions
Width | 1" |
Length | 50' |
Details
Item | Warehouse Label Magnetic Rolls,1"x50ft. |
Material | Magnetic Material |
Color | Yellow |
Description
Warehouse Label Magnetic Rolls,1 In.x50ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK6 (406KAS6YLW)
- FALLTECH Self-Retracting Lifeline, 8 ft L, 1Leg (84108SP1)
- ROLL PRODUCTS 12 Color Code Circles R 1000roll (119-0002A)
- TATCO Information Sign, 3" Height, 2.8" Width, Rectangular (TCO68103)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 6", White, 25/Case (LH178)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 2", White, 25/Case (LH170)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1"L, PK50 (87627)
- Partners Brand Label Holders